
M4-0.70 x Flat, Socket Head Cap Screw, Black Alloy Steel
Mfr # 87028
Zoro # G000432730
product price: $0.32
/eaSold in multiples of 100 for $32.00
Key Features
Flat Head
Thread Size
M4-0.70
Fastener Length
10 mm
Material
Alloy Steel
Finish
Black
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87028
Zoro #
G000432730
UPC #
697744870282
Country of Origin
United States
Dimensions
Thread Size
M4-0.70
Fastener Length
10 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Drive
Hex
Head Type
Flat
Tensile Strength
8,600 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Description
M4 x 10mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.