Zoro Homepage

M4 Socket Head Cap Screw, Black Alloy Steel, 15 mm Length

  • Mfr # 76068

  • Zoro # G200432196


product price: $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Thread Size
M4
Material
Alloy Steel
Finish
Black
Drive Size
3 mm
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76068
Zoro #
G200432196
UPC #
697744760682
Country of Origin
United States

Dimensions

Thread Size
M4
Screw Length
15 mm
Drive Size
3 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M4 x 15mm Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.