Shop HOLO-KROME
See all product information
Create Account
M5-0.80 Socket, Head Cap Screw, Socket, 18-8 Stainless Steel, 1 in Length, 100 PK
- Mfr # 77100
- Zoro # G316153107
product price:Â
$
111.99
/pk of 100, $1.12/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Size
M5-0.80
Screw Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77100
- Zoro #
- G316153107
- UPC #
- 697744771008
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Socket
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Dimensional Standards
- ISO 4762
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 1 in
- Drive Size
- 4 mm
- Head Height
- 8 mm
- Head Diameter
- 13 mm
- Fastener Length
- 1 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ISO 4762, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.