M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-4/5 in Length, 100 PK

  • Mfr # 76144

  • Zoro # G816152976


product price: $36.49
/pk 100, $0.36/ea

Key Features

Socket Head
Hex Drive
Finish
Black Oxide
Drive Size
4 mm
Material
Alloy Steel
Head Height
0.251 mm
Screw Length
1-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76144
Zoro #
G816152976
UPC #
697744761443
Country of Origin
United States

Dimensions

Drive Size
4 mm
Head Height
0.251 mm
Screw Length
1-4/5 in
Thread Size
M5-0.80
Head Diameter
0.938 mm
Fastener Length
1 4/5 in

Details

Finish
Black Oxide
Material
Alloy Steel
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
System of Measurement
Metric
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 1 4/5 in, Head Height 0.251 mm, Head Diameter 0.938 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products