Shop HOLO-KROME
See all product information
Create Account
M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12/25 in Length, 100 PK
- Mfr # 86017
- Zoro # G216152033
product price:Â
$
21.89
/pk of 100, $0.22/ea
Key Features
Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
12/25 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86017
- Zoro #
- G216152033
- UPC #
- 697744860177
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Material Grade/Class
- Class 12.9
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 12/25 in
- Drive Size
- 4 mm
- Head Height
- 0.161 mm
- Fastener Length
- 31/64 in
- Head Diameter
- 0.531 mm
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 31/64 in, Head Height 0.161 mm, Head Diameter 0.531 mm, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.