M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 16/25 in Length, 100 PK

  • Mfr # 87064

  • Zoro # G816152662


product price:  $31.29
/pk 100, $0.31/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Head Height
0.161 mm
Screw Length
16/25 in
Thread Size
M5-0.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87064
Zoro #
G816152662
UPC #
697744870640
Country of Origin
United States

Dimensions

Head Height
0.161 mm
Screw Length
16/25 in
Thread Size
M5-0.80
Drive Size
4 mm
Head Diameter
0.531 mm
Fastener Length
16/25 in

Details

Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
System of Measurement
Metric
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 16/25 in, Head Height 0.161 mm, Head Diameter 0.531 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.