Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-2/5 in Length, 100 PK

  • Mfr # 76150

  • Zoro # G516152313


product price: $50.39
/pk 100, $0.50/ea

Key Features

Socket Head
Hex Drive
Head Height
0.161 mm
System of Measurement
Metric
Finish
Black Oxide
Material
Alloy Steel
Thread Size
M5-0.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76150
Zoro #
G516152313
UPC #
697744761504
Country of Origin
United States

Dimensions

Head Height
0.161 mm
Thread Size
M5-0.80
Drive Size
4 mm
Screw Length
2-2/5 in
Fastener Length
2 2/5 in
Head Diameter
0.531 mm

Details

System of Measurement
Metric
Finish
Black Oxide
Material
Alloy Steel
Item
Socket Head Cap Screw
Head Type
Socket
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 2 2/5 in, Head Height 0.161 mm, Head Diameter 0.531 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.