M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2/5 in Length, 100 PK

  • Mfr # 87056

  • Zoro # G916152654


product price: $30.19
/pk 100, $0.30/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Screw Length
2/5 in
Thread Size
M5-0.80
Finish
Black Oxide
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87056
Zoro #
G916152654
UPC #
697744870565
Country of Origin
United States

Dimensions

Screw Length
2/5 in
Thread Size
M5-0.80
Drive Size
4 mm
Head Height
0.161 mm
Fastener Length
2/5 in
Head Diameter
0.531 mm

Details

System of Measurement
Metric
Finish
Black Oxide
Item
Socket Head Cap Screw
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 2/5 in, Head Height 0.161 mm, Head Diameter 0.531 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.