Zoro Homepage

M5-0.80 x 8 mm Hex Flat Machine Screw, Black Alloy Steel

  • Mfr # 87052

  • Zoro # G900432663


product price: $0.36
/ea
Sold in multiples of 100 for $36.00

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Material
Alloy Steel
Finish
Black
Tensile Strength
13,900 psi
Standards
ANSI B1.13M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87052
Zoro #
G900432663
UPC #
697744870527
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Alloy Steel
Finish
Black
Tensile Strength
13,900 psi
Standards
ANSI B1.13M
Item
Machine Screw

Description

M5 x 8mm Sock Countersunk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.