Zoro Homepage

M5 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length

  • Mfr # 77092

  • Zoro # G500432544


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Thread Size
M5
Screw Length
16 mm
Material
Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77092
Zoro #
G500432544
UPC #
697744770926
Country of Origin
United States

Dimensions

Thread Size
M5
Screw Length
16 mm
Drive Size
4 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762
System of Measurement
Metric
Fastener Industry Standards
ISO 4762

Description

M5 x 16mm Sock Cap STN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products