Zoro Homepage

M5 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length

  • Mfr # 77100

  • Zoro # G100432760


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Hex Drive
Thread Size
M5
Screw Length
25 mm
Material
Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77100
Zoro #
G100432760
UPC #
697744771008
Country of Origin
United States

Dimensions

Thread Size
M5
Screw Length
25 mm
Drive Size
4 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
17.3 kN
Standards
ISO 4762
System of Measurement
Metric
Fastener Industry Standards
ISO 4762

Description

M5 x 25mm Sock Cap STN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.