Zoro Homepage

M6-1.00 Socket Head Cap Screw, 12 mm Length

  • Mfr # 69398

  • Zoro # G600433007


product price: $0.56
/ea
Sold in multiples of 100 for $56.00

Key Features

Drive Size
5 mm
Standards
ANSI B1.13M
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69398
Zoro #
G600433007
UPC #
697744693980
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Standards
ANSI B1.13M
System of Measurement
Metric

Description

M6 x 12mm Low Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products