M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/5 in Length, 100 PK
Mfr # 87104
Zoro # G116153161
product price:Â $49.59
/pk 100, $0.50/eaKey Features
Socket Head
Hex Drive
Thread Size
M6-1.00
Finish
Black Oxide
Drive Size
5 mm
Head Height
0.198 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87104
Zoro #
G116153161
UPC #
697744871043
Country of Origin
United States
Dimensions
Thread Size
M6-1.00
Drive Size
5 mm
Head Height
0.198 mm
Screw Length
1-1/5 in
Head Diameter
0.656 mm
Fastener Length
1 1/5 in
Details
Finish
Black Oxide
Head Type
Socket
Material
Alloy Steel
Item
Socket Head Cap Screw
System of Measurement
Metric
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 1 1/5 in, Head Height 0.198 mm, Head Diameter 0.656 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.