M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # 76176

  • Zoro # G916152623


product price: $27.29
/pk 100, $0.27/ea

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Head Height
0.127 mm
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76176
Zoro #
G916152623
UPC #
697744761764
Country of Origin
United States

Dimensions

Head Height
0.127 mm
Drive Size
5 mm
Screw Length
1 in
Thread Size
M6-1.00
Fastener Length
1 in
Head Diameter
0.411 mm

Details

Material
Alloy Steel
System of Measurement
Metric
Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 0.127 mm, Head Diameter 0.411 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.