Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 100 PK

  • Mfr # 86031

  • Zoro # G316151998


product price: $24.19
/pk 100, $0.24/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Thread Size
M6-1.00
Finish
Black Oxide
Head Height
0.234 mm
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86031
Zoro #
G316151998
UPC #
697744860313
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Head Height
0.234 mm
Drive Size
5 mm
Fastener Length
16/25 in
Head Diameter
0.781 mm

Details

Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Metric
Drive Type
Hex
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 16/25 in, Head Height 0.234 mm, Head Diameter 0.781 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products