M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12/25 in Length, 100 PK

  • Mfr # 76160

  • Zoro # G116152591


product price:  $21.39
/pk 100, $0.21/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Thread Size
M6-1.00
Screw Length
12/25 in
System of Measurement
Metric
Head Height
0.161 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76160
Zoro #
G116152591
UPC #
697744761603
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
12/25 in
Head Height
0.161 mm
Drive Size
5 mm
Fastener Length
12/25 in
Head Diameter
0.531 mm

Details

Drive Type
Hex
Item
Socket Head Cap Screw
Head Type
Socket
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 12/25 in, Head Height 0.161 mm, Head Diameter 0.531 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.