M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12/25 in Length, 100 PK

  • Mfr # 87088

  • Zoro # G016152622


product price:  $35.19
/pk 100, $0.35/ea

Key Features

Hex Drive
Socket Head
Screw Length
12/25 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5 mm
Head Height
0.234 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87088
Zoro #
G016152622
UPC #
697744870886
Country of Origin
United States

Dimensions

Screw Length
12/25 in
Drive Size
5 mm
Head Height
0.234 mm
Thread Size
M6-1.00
Fastener Length
12/25 in
Head Diameter
0.781 mm

Details

Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Metric
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 12/25 in, Head Height 0.234 mm, Head Diameter 0.781 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.