M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 18/25 in Length, 100 PK
Mfr # 76170
Zoro # G816151825
product price:Â $23.19
/pk 100, $0.23/eaKey Features
Hex Drive
Socket Head
Finish
Black Oxide
Head Height
0.083 mm
Screw Length
18/25 in
Thread Size
M6-1.00
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76170
Zoro #
G816151825
UPC #
697744761702
Country of Origin
United States
Dimensions
Head Height
0.083 mm
Screw Length
18/25 in
Thread Size
M6-1.00
Drive Size
5 mm
Head Diameter
0.255 mm
Fastener Length
18/25 in
Details
Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 18/25 in, Head Height 0.083 mm, Head Diameter 0.255 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.