M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/5 in Length, 100 PK

  • Mfr # 76200

  • Zoro # G016151939


product price: $53.29
/pk 100, $0.53/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
System of Measurement
Metric
Drive Size
5 mm
Material
Alloy Steel
Screw Length
2-1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76200
Zoro #
G016151939
UPC #
697744762006
Country of Origin
United States

Dimensions

Drive Size
5 mm
Screw Length
2-1/5 in
Thread Size
M6-1.00
Head Height
0.127 mm
Fastener Length
2 1/5 in
Head Diameter
0.411 mm

Details

Finish
Black Oxide
System of Measurement
Metric
Drive Type
Hex
Material
Alloy Steel
Item
Socket Head Cap Screw
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 2 1/5 in, Head Height 0.127 mm, Head Diameter 0.411 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products