M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2/5 in Length, 100 PK

  • Mfr # 87084

  • Zoro # G316153145


product price:  $34.89
/pk 100, $0.35/ea

Key Features

Hex Drive
Socket Head
Thread Size
M6-1.00
Drive Size
5 mm
Head Height
0.396 mm
Finish
Black Oxide
Screw Length
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87084
Zoro #
G316153145
UPC #
697744870848
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Drive Size
5 mm
Head Height
0.396 mm
Screw Length
2/5 in
Head Diameter
1.438 mm
Fastener Length
2/5 in

Details

Finish
Black Oxide
Item
Socket Head Cap Screw
Drive Type
Hex
Material
Alloy Steel
System of Measurement
Metric
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 2/5 in, Head Height 0.396 mm, Head Diameter 1.438 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.