M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/5 in Length, 100 PK

  • Mfr # 76217

  • Zoro # G116152409


product price: $80.49
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Drive Size
5 mm
Screw Length
3-1/5 in
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M6-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76217
Zoro #
G116152409
UPC #
697744762174
Country of Origin
United States

Dimensions

Drive Size
5 mm
Screw Length
3-1/5 in
Thread Size
M6-1.00
Head Height
0.396 mm
Head Diameter
1.438 mm
Fastener Length
3 1/5 in

Details

Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Metric
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 3 1/5 in, Head Height 0.396 mm, Head Diameter 1.438 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products