M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 30 mm Length, 100 PK
Mfr # 76180
Zoro # G411929744
product price: $31.29
/pk 100, $0.31/eaKey Features
Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76180
Zoro #
G411929744
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6-1.00
Screw Length
30 mm
Drive Size
5 mm
Minimum Thread Length
30 mm
Head Height
10.22 mm
Head Diameter
3 mm
Fastener Length
30 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Thread Style
Partially Threaded
Material Grade/Class
A574
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class A574, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 10.22 mm, Head Diameter 3 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.