Zoro Homepage

M8-1.25 Socket Head Cap Screw, 35 mm Length

  • Mfr # 69476

  • Zoro # G600433052


product price: $0.74
/ea
Sold in multiples of 100 for $74.00

Key Features

Drive Size
6 mm
Standards
ANSI B1.13M
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69476
Zoro #
G600433052
UPC #
697744694765
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
35 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Standards
ANSI B1.13M
System of Measurement
Metric

Description

M8 x 35mm Low Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products