M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/5 in Length, 100 PK

  • Mfr # 86049

  • Zoro # G216152606


product price:  $41.39
/pk 100, $0.41/ea

Key Features

Socket Head
Hex Drive
Head Height
3.1 mm
Material
Alloy Steel
Thread Size
M8-1.25
System of Measurement
Metric
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86049
Zoro #
G216152606
UPC #
697744860498
Country of Origin
United States

Dimensions

Head Height
3.1 mm
Thread Size
M8-1.25
Drive Size
6 mm
Screw Length
1-1/5 in
Fastener Length
1 1/5 in
Head Diameter
11.2 mm

Details

Material
Alloy Steel
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 1 1/5 in, Head Height 3.1 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.