M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # 76240

  • Zoro # G116152195


product price: $33.29
/pk 100, $0.33/ea

Key Features

Hex Drive
Socket Head
Thread Size
M8-1.25
Finish
Black Oxide
Screw Length
1 in
Head Height
2.48 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76240
Zoro #
G116152195
UPC #
697744762402
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
1 in
Head Height
2.48 mm
Drive Size
6 mm
Fastener Length
1 in
Head Diameter
8.96 mm

Details

Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
Material
Alloy Steel
Item
Socket Head Cap Screw
System of Measurement
Metric
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.