M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 100 PK
Mfr # 76234
Zoro # G916152302
product price: $29.19
/pk 100, $0.29/eaKey Features
Hex Drive
Socket Head
Drive Size
6 mm
Material
Alloy Steel
Thread Size
M8-1.25
Head Height
0.112 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76234
Zoro #
G916152302
UPC #
697744762341
Country of Origin
United States
Dimensions
Drive Size
6 mm
Thread Size
M8-1.25
Head Height
0.112 mm
Fastener Length
18/25 in
Head Diameter
0.359 mm
Details
Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Finish
Black Oxide
System of Measurement
Metric
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 18/25 in, Head Height 0.112 mm, Head Diameter 0.359 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.