M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-4/5 in Length, 100 PK

  • Mfr # 76276

  • Zoro # G216152361


product price: $85.79
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Screw Length
2-4/5 in
Head Height
3.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76276
Zoro #
G216152361
UPC #
697744762761
Country of Origin
United States

Dimensions

Screw Length
2-4/5 in
Head Height
3.72 mm
Thread Size
M8-1.25
Drive Size
6 mm
Fastener Length
2 4/5 in
Head Diameter
13.44 mm

Details

Drive Type
Hex
Material
Alloy Steel
System of Measurement
Metric
Head Type
Socket
Finish
Black Oxide
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 2 4/5 in, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products