M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 22/25 in Length, 100 PK

  • Mfr # 76238

  • Zoro # G616153128


product price:  $31.69
/pk 100, $0.32/ea

Key Features

Socket Head
Hex Drive
Screw Length
22/25 in
Thread Size
M8-1.25
Finish
Black Oxide
Head Height
2.48 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76238
Zoro #
G616153128
UPC #
697744762389
Country of Origin
United States

Dimensions

Screw Length
22/25 in
Thread Size
M8-1.25
Head Height
2.48 mm
Drive Size
6 mm
Fastener Length
22/25 in
Head Diameter
8.96 mm

Details

Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 22/25 in, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.