M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4 in Length, 100 PK
Mfr # 76282
Zoro # G716152991
product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Screw Length
4 in
Material
Alloy Steel
Drive Size
6 mm
Thread Size
M8-1.25
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76282
Zoro #
G716152991
UPC #
697744762822
Country of Origin
United States
Dimensions
Screw Length
4 in
Drive Size
6 mm
Thread Size
M8-1.25
Head Height
0.324 mm
Head Diameter
1.188 mm
Fastener Length
4 in
Details
Material
Alloy Steel
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
System of Measurement
Metric
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 4 in, Head Height 0.324 mm, Head Diameter 1.188 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.