M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4/5 in Length, 100 PK

  • Mfr # 86045

  • Zoro # G516152702


product price:  $31.19
/pk 100, $0.31/ea

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
System of Measurement
Metric
Screw Length
4/5 in
Head Height
1.86 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86045
Zoro #
G516152702
UPC #
697744860450
Country of Origin
United States

Dimensions

Screw Length
4/5 in
Head Height
1.86 mm
Drive Size
6 mm
Thread Size
M8-1.25
Head Diameter
6.72 mm
Fastener Length
4/5 in

Details

Material
Alloy Steel
System of Measurement
Metric
Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 4/5 in, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.