M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4/5 in Length, 100 PK

  • Mfr # 87128

  • Zoro # G916153040


product price:  $42.29
/pk 100, $0.42/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
System of Measurement
Metric
Drive Size
6 mm
Finish
Black Oxide
Screw Length
4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87128
Zoro #
G916153040
UPC #
697744871289
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Drive Size
6 mm
Screw Length
4/5 in
Head Height
1.86 mm
Head Diameter
6.72 mm
Fastener Length
4/5 in

Details

System of Measurement
Metric
Item
Socket Head Cap Screw
Head Type
Socket
Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 4/5 in, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.