M8-1.25 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK

  • Mfr # 76248

  • Zoro # G516286940


product price: $43.39
/pk 100, $0.43/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Head Diameter
11.2 mm
Thread Size
M8-1.25
Material Grade/Class
Class 12.9
Head Height
3.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76248
Zoro #
G516286940
UPC #
697744762488
Country of Origin
United States

Dimensions

Head Diameter
11.2 mm
Thread Size
M8-1.25
Head Height
3.1 mm
Fastener Length
1 2/5 in
Drive Size
6mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Finish
Black Oxide
Material
Alloy Steel
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 1 2/5 in, Head Height 3.1 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products