M8-1.25 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 76256
Zoro # G816286947
product price: $48.69
/pk 100, $0.49/eaKey Features
Hex Drive
Socket Head
Material Grade/Class
Class 12.9
System of Measurement
Metric
Pack Size
Small Pack
Head Height
3.1 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76256
Zoro #
G816286947
UPC #
697744762563
Country of Origin
United States
Dimensions
Head Height
3.1 mm
Fastener Length
1 4/5 in
Thread Size
M8-1.25
Head Diameter
11.2 mm
Drive Size
6mm
Details
Material Grade/Class
Class 12.9
Drive Type
Hex
System of Measurement
Metric
Pack Size
Small Pack
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Head Type
Socket
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 1 4/5 in, Head Height 3.1 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.