Shop HOLO-KROME
See all product information
Create Account
M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel
- Mfr # 87136
- Zoro # G500432643
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Flat Head
Hex Drive
System of Measurement
Metric
Material
Alloy Steel
Finish
Black
Tensile Strength
35,900 psi
Standards
ANSI B1.13M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87136
- Zoro #
- G500432643
- UPC #
- 697744871364
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Hex
- Material
- Alloy Steel
- Finish
- Black
- Tensile Strength
- 35,900 psi
- Standards
- ANSI B1.13M
- Item
- Machine Screw
Description
M8 x 30mm Sock Countersunk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.