Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel

  • Mfr # 7032

  • Zoro # G100456698


product price: $1.65
/ea
Sold in multiples of 100 for $165.00

Key Features

Material
Alloy Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7032
Zoro #
G100456698
UPC #
697744070323
Country of Origin
United States

Dimensions

Thread Size
1/4"-28

Details

Item
Nut Insert
Material
Alloy Steel
System of Measurement
Inch

Description

1/4-28 Allenut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.