Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, 5/16"-24 Thrd Sz, Alloy Steel

  • Mfr # 7034

  • Zoro # G100456704


product price: $2.49
/ea
Sold in multiples of 100 for $249.00

Key Features

Material
Alloy Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7034
Zoro #
G100456704
UPC #
697744070347
Country of Origin
United States

Dimensions

Thread Size
5/16"-24

Details

Item
Nut Insert
Material
Alloy Steel
System of Measurement
Inch

Description

5/16-24 Allenut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.