Press Fit Dowel Pin, 1 in L, Steel
Mfr # 1070
Zoro # G016152394
product price: $50.39
/pk 100, $0.50/eaKey Features
Pin Type
Press Fit
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1070
Zoro #
G016152394
UPC #
697744010701
Country of Origin
United States
Dimensions
Pin Diameter
5/16 in
Shank Length
2 in
Outside Diameter Tolerance
+/-0.0001 in
Shank Length Tolerance
+/-0 .014 in
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Steel
Material Grade/Class
Class 12.10
Finish
Black Oxide
Rockwell Hardness
HRC 60
Single Shear Strength
150,000 lb
Description
Dowel Pin, Pin Type Press Fit, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Pin Diameter 5/16 in, Shank Length Tolerance +/-0 .014 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness HRC 60, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.