Shop HOLO-KROME
See all product information
Create Account
SHCS, Black, 3/4"-10, L: 8 in, PK10
- Mfr # 72336
- Zoro # G422407842
product price:Â
$
165.99
/pk of 10, $16.60/ea
Free Shipping & Returns
Key Features
Drive Type
Socket
Material Grade/Class
Class 12.9
Drive Size
5/8 in
Head Height
0.75 in
Head Diameter
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72336
- Zoro #
- G422407842
- UPC #
- 697744723366
- Country of Origin
- United States
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- System of Measurement
- Inch
- Item
- Socket Head Cap Screw
- Finish
- Black Oxide
- Material
- Alloy Steel
- Head Type
- Standard
- Dimensional Standards
- ASME B18.3
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 5/8 in
- Head Height
- 0.75 in
- Head Diameter
- 1.125 in
- Thread Size
- 3/4"-10
- Fastener Length
- 8 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 8 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.