Shoulder Screw, 5/8"-11 Thr Sz, 4 in Shoulder Lg, Alloy Steel
Mfr # 8142
Zoro # G500432902
product price:Â $27.99
/ea
Sold in multiples of 10 for $279.90
Key Features
Socket Head
System of Measurement
Inch
Thread Size
5/8"-11
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8142
Zoro #
G500432902
UPC #
697744081428
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Shoulder Length
4 in
Details
System of Measurement
Inch
Head Type
Socket
Material
Alloy Steel
Item
Shoulder Screw
Description
3/4 x 4 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.