Radio Holster, Shoulder Strap
Mfr # SSRH-500
Zoro # G9870430
product price: $57.29
/eaKey Features
For Use With
Two Way Portable Radio's
Material
Polyurethane Cordura
Type
Shoulder Strap
Color
Black
Compatible Radio Brand
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSRH-500
Zoro #
G9870430
UPC #
-
Country of Origin
United States
Details
Item
Radio Holster
For Use With
Two Way Portable Radio's
Material
Polyurethane Cordura
Type
Shoulder Strap
Color
Black
Compatible Radio Brand
Universal
Number of Additional Pockets
1
Compatible Radio Series
Radio Size 1.5 in x 2.5 in x 5 to 8 in
Product Type
Radio Holster
Description
Radio Holster, Product Type Radio Holster, Compatible Radio Brand Universal, Compatible Radio Series Radio Size 1.5 in x 2.5 in x 5 to 8 in, Number of Additional Pockets 1, Material Polyurethane Cordura, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.