Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Vest, Hi-Visibility

  • Mfr # HRV-400

  • Zoro # G9870336


product price: $108.89
/ea
Free Shipping & Returns

Key Features

For Use With
Two Way Portable Radio's
Material
Polyurethane Cordura
Type
Hi-Visibility
Color
Fluorescent Orange
Number of Additional Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRV-400
Zoro #
G9870336
UPC #
-
Country of Origin
United States

Details

Item
Radio Vest
For Use With
Two Way Portable Radio's
Material
Polyurethane Cordura
Type
Hi-Visibility
Color
Fluorescent Orange
Number of Additional Pockets
1
Compatible Radio Series
Radio Size 1.5 in x 2.5 in x 5 to 7 in
Compatible Radio Brand
Universal
Product Type
Radio Vest

Description

Radio Vest, Product Type Radio Vest, Compatible Radio Brand Universal, Compatible Radio Series Radio Size 1.5 in x 2.5 in x 5 to 7 in, Number of Additional Pockets 1, Material Polyurethane Cordura, Color Fluorescent Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.