This item is Discontinued.

Homak Homak GS00659031 68.50 x 59.25 x 30.37 in. Wood Top Workbench with 3 Door Cabinet - Steel GS00659031

This item is Discontinued.

Homak

Homak GS00659031 68.50 x 59.25 x 30.37 in. Wood Top Workbench with 3 Door Cabinet - Steel (Discontinued)

Mfr # GS00659031
Zoro # G303767942
Country of Origin China
Category Workbenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS00659031
Zoro #
G303767942
UPC #
-
Country of Origin
China

Description

Features
  • The workbench, plywood surface, pegboard backing and 3 door cabinet
  • With high quality cold steel
  • High security tubular locking system
  • Grated lower shelf stores heavy duty items
Specifications
  • Size: 59"
  • Material: Steel
  • Dimension: 68.50" H x 59.25" W x 30.37" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.