Zoro Homepage

Indust 20" 3-DR FRICTION TOOLBOX

  • Mfr # HMRD00203200

  • Zoro # G402122871


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Includes
Three Drawers
Features
3-Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMRD00203200
Zoro #
G402122871
UPC #
345180035368
Country of Origin
China

Dimensions

Width
20 in

Details

Item
Friction Tool Box
Includes
Three Drawers
Features
3-Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.