
Mobile Diagnostic and Testing Terminal - Blue
Mfr # BB06019020
Zoro # G016438207
product price: $686.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Surface Finish
3.2ml UV Protected Powder Coat
Length
24.5 in
Material
Metal
Storage Capacity
14,573 cu. in.
Slides
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB06019020
Zoro #
G016438207
UPC #
34518026498
Country of Origin
China
Dimensions
Length
24.5 in
Height
47 in
Width
19.5 in
Steel Thickness
19 gauge
Details
Surface Finish
3.2ml UV Protected Powder Coat
Item
Serce Cart
Material
Metal
Storage Capacity
14,573 cu. in.
Slides
Ball Bearing
Drawer Capacity
110 lbs
Caster Capacity
264 lbs Each
Color
Blue
Description
This All-In-One Mobile Workstation features an Adjustable Angled Monitor Surface, Pull-Out Battery Shelf w/Protective Shield, Storage Drawer, and Cordless Power Tool Holder. Safely Organize Your Diagnostic and Testing Tools.
- Safely Organize Your Diagnostic and Testing Tools
- Adjustable Angled Monitor Surface
- Pull-Out Battery Shelf w/Protective Shield
- 2-Lockable Storage Drawers w/ Ball Bearing Drawer Slides
- Cordless Power Tool Holder
- Four 264lb. (5" x 2") Swivel Casters, 2-Locking
- UV protective high gloss finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.