Zoro Homepage

Mobile Diagnostic and Testing Terminal - Orange

  • Mfr # OB06019020

  • Zoro # G216438205


product price: $686.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Metal
Length
24.5 in
Surface Finish
3.2ml UV Protected Powder Coat
Steel Thickness
19 gauge
Caster Capacity
264 lbs Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB06019020
Zoro #
G216438205
UPC #
34518026436
Country of Origin
China

Dimensions

Length
24.5 in
Steel Thickness
19 gauge
Height
47 in
Width
19.5 in

Details

Material
Metal
Item
Serce Cart
Surface Finish
3.2ml UV Protected Powder Coat
Caster Capacity
264 lbs Each
Slides
Ball Bearing
Storage Capacity
14,573 cu. in.
Color
Orange
Drawer Capacity
110 lbs

Description

This All-In-One Mobile Workstation features an Adjustable Angled Monitor Surface, Pull-Out Battery Shelf w/Protective Shield, Storage Drawer, and Cordless Power Tool Holder. Safely Organize Your Diagnostic and Testing Tools.


  • Safely Organize Your Diagnostic and Testing Tools
  • Adjustable Angled Monitor Surface
  • Pull-Out Battery Shelf w/Protective Shield
  • 2-Lockable Storage Drawers w/ Ball Bearing Drawer Slides
  • Cordless Power Tool Holder
  • Four 264lb. (5" x 2") Swivel Casters, 2-Locking
  • UV protective high gloss finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.