Rifle & Gun Safe, Digital Lock, 455 lbs, Up to 16 Guns

  • Mfr # HMHS50131160

  • Zoro # G802577073


product price:  $1,019.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
455 lbs
Lock Style
Digital Lock
Outside Width
24 in
Outside Height
59 in
Outside Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMHS50131160
Zoro #
G802577073
UPC #
345180042298
Country of Origin
China

Dimensions

Outside Width
24 in
Outside Height
59 in
Outside Depth
21 in

Details

Net Weight
455 lbs
Lock Style
Digital Lock
Holds
Up to 16 Guns
Includes
Includes Retractable USB Entry and Manual Trouble Keys.
Material
Steel
Item
Rifle & Gun Safe
Features
4-Way Locking System with 5 Live Action Bolts and 3 Stationary Bolts (1.5" Diameter). Fire-Retardant Carpet Lined interior and Height-Adjustable Shelves. 7 Pouch Vinyl Organizer On Inner Door (Holds 4 Hand Guns). Plastic Barrel Rest Kits Included
Color
Black
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.