Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns

  • Mfr # HS30120080

  • Zoro # G905733314


product price: $1,640.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
55 lbs
Lock Style
Keyed Lock
Outside Width
21 in
Outside Height
55 in
Outside Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS30120080
Zoro #
G905733314
UPC #
34518005592
Country of Origin
China

Dimensions

Outside Width
21 in
Outside Height
55 in
Outside Depth
10 in

Details

Net Weight
55 lbs
Lock Style
Keyed Lock
Holds
Up to 8 Guns
Includes
Hardware Included. Includes 1 Fixed Metal Shelf For Organized Storage
Material
Steel
Item
Rifle & Gun Safe
Color
Black
Features
HMC High Security Tubular Locking System. Plastic Barrel Rest Kit Prevents Damage to Firearms. Full Length Piano Hinges Secures Door to Cabinet. Pre-Drilled Mounting Holes; Easily Mounts To A Studded Wall (Hardware Included). Holds Up To 8, 10, Or 14 Guns And Extra Ammunition. Includes 1 Fixed Metal Shelf For Organized Storage. Quarter Inch Steel Rod, Heavy-Duty Locking Plate. Padded Foam Base To Protect Firearms
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.