Rifle & Gun Safe, Keyed Lock, 83 lbs, Up to 12 Guns

  • Mfr # HS30103630

  • Zoro # G905733338


product price: $1,259.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
83 lbs
Lock Style
Keyed Lock
Outside Width
21 in
Outside Height
57 in
Outside Depth
15 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS30103630
Zoro #
G905733338
UPC #
034518002645
Country of Origin
China

Dimensions

Outside Width
21 in
Outside Height
57 in
Outside Depth
15 1/8 in

Details

Net Weight
83 lbs
Lock Style
Keyed Lock
Holds
Up to 12 Guns
Material
Steel
Item
Rifle & Gun Safe
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.