Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables

  • Mfr # HS30136028

  • Zoro # G505733356


product price:  $1,659.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Net Weight
108 lbs
Lock Style
Tubular Lock
Outside Width
32 in
Outside Height
57 in
Outside Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS30136028
Zoro #
G505733356
UPC #
34518002744
Country of Origin
China

Dimensions

Outside Width
32 in
Outside Height
57 in
Outside Depth
10 in

Details

Net Weight
108 lbs
Lock Style
Tubular Lock
Holds
8 Firearms, Ammo, Other Valuables
Includes
Two Plastic Door Organizer Bins Included
Material
Steel
Item
Rifle & Gun Safe
Features
Four Way Locking System with 2 Live Action Locking Plates. Plastic Barrel Rest with Adhesive Backing Included. Full Length Piano Hinges Secures Door to Cabinet. Can Be Mounted to wall for Added Security. Fixed Metal Shelf For Extra Storage. 1.2mm Cold Ste
Color
Black
Finish
Powder Coated
Number of Shelves
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.