Zoro Homepage

Safe Add On Box, Tubular Lock, 10 lbs

  • Mfr # HS10121908

  • Zoro # G005733306


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Net Weight
10 lbs
Lock Style
Tubular Lock
Outside Width
19 in
Outside Height
8 in
Outside Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10121908
Zoro #
G005733306
UPC #
34518010800
Country of Origin
China

Dimensions

Outside Width
19 in
Outside Height
8 in
Outside Depth
8 in

Details

Net Weight
10 lbs
Lock Style
Tubular Lock
Material
Steel
Item
Safe Add On Box
For Use With
Easily Mounts Into First Watch 8, 10, & 14 Gun Cabinets
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.